text.skipToContent text.skipToNavigation

Gedore TX 19 Socket E12 1/2" Square Drive CrV Steel Chrome Plated 38mm


Article number
Design For protruding Torx screw
Total length (mm) 38
Diameter 22.5
Size (TX) 12
Length (m) 38
Isolation protection 1000 V No
Blade length (mm) 15.5
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 38
Diameter 22.5
Size (TX) 12
Length (m) 38
Isolation protection 1000 V No
Blade length (mm) 15.5
Double hex insert No
With joint No
Connection size (mm) 12.5
Wrench depth (mm) 15.5
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code
Type Socket

Article numbers

Article number G2234.120.001
EAN 4010886614730
UBB 240122713839
UNSPSC 25191700
Manufacturer article nr  6147340

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.