text.skipToContent text.skipToNavigation

Stahlwille 54TXB Torx Bit Socket T50 1/2" Drive Chrome Alloy Steel Chrome Plated 55mm


Article number
Total length (mm) 55
Size (TX) 50
Brand Stahlwille
Weight per piece (g) 86
Commodity code
Type Torx Bit Socket
Packed per 1

Specifications

Total length (mm) 55
Size (TX) 50
Brand Stahlwille
Weight per piece (g) 86
Commodity code
Type Torx Bit Socket

Article numbers

Article number G0395.000.050
EAN 4018754102044
UBB 203122721889
UNSPSC 27111704
Manufacturer article nr  03110050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.