text.skipToContent text.skipToNavigation

Stahlwille 2054X Screwdriver Socket M10 XZN 1/2" Square Drive Chrome Alloy Steel Chrome Plated 110mm


Article number
Length (m) 110
Dimension (mm) 10
Brand Stahlwille
Weight per piece (g) 130
Commodity code
Type Screwdriver Socket
Packed per 1

Specifications

Length (m) 110
Dimension (mm) 10
Brand Stahlwille
Weight per piece (g) 130
Commodity code
Type Screwdriver Socket

Article numbers

Article number G0387.205.410
EAN 4018754007073
UBB 203122116734
UNSPSC 27111704
Manufacturer article nr  03161110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.