text.skipToContent text.skipToNavigation

Gedore IN 19 L Screwdriver Bit Socket 5mm Hex 1/2" Square Drive Chrome Plated 90mm


Article number
Diameter 22.5
Length (m) 90
Isolation protection 1000 V No
Blade length (mm) 52
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22.5
Length (m) 90
Isolation protection 1000 V No
Blade length (mm) 52
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number G2236.050.090
EAN 4010886616208
UBB 203122595242
UNSPSC 27111704
Manufacturer article nr  6162060

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.