text.skipToContent text.skipToNavigation

Stahlwille 51 14 Socket 14mm Bi-Hex 35mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


Article number
Wrench width (mm) 14
Length (m) 83
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 35
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 14
Length (m) 83
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 35
VDE tested No
Brand Stahlwille
Weight per piece (g) 130
Commodity code
Model 51 14
Type Socket

Article numbers

Article number G0370.140.001
EAN 4018754005581
UBB 203122109077
UNSPSC 27111704
Manufacturer article nr  03020014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.