text.skipToContent text.skipToNavigation

Gedore D 30 10 Socket 10mm Bi-Hex 9mm Depth 3/8" Drive Vanadium Steel Chrome Plated 28mm


Article number
Wrench width (mm) 10
Length (m) 28
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 28
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Gedore
Weight per piece (g) 30
Commodity code
Model D 30 10
Type Socket

Article numbers

Article number G2216.100.001
EAN 4010886622926
UBB 240122720271
UNSPSC 27111704
Manufacturer article nr  6229230

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.