text.skipToContent text.skipToNavigation

Gedore IN 20 Screwdriver Bit Socket 6mm Hex 1/4" Square Drive Chrome Plated 28mm


Article number
Diameter 12
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 16
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Diameter 12
Length (m) 28
Isolation protection 1000 V No
Blade length (mm) 16
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number G2205.060.001
EAN 4010886617847
UBB 240122058037
UNSPSC 27111704
Manufacturer article nr  6178490

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.