text.skipToContent text.skipToNavigation

Gedore 30 HMU-10 Socket Spanner Set in Sheet Steel Case Hex 6-22mm 3/8" Drive 22-Piece


Article number G2291.001.855
Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 17
Total number of tools 22
Connection size (mm) 10
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Weight per piece (g) 2530
Commodity code
Type Socket Spanner Set

Article numbers

Article number G2291.001.855
EAN 4010886623541
UBB 203122606965
UNSPSC 27111703
Manufacturer article nr  6235470
Do not close this page. This message will disappear, when the page is fully loaded.