text.skipToContent text.skipToNavigation

Stahlwille 45 24 Socket 24mm Bi-Hex 18mm Depth 3/8" Square Drive Steel Chrome Plated 35mm


Article number
Wrench width (mm) 24
Length (m) 35
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 35
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18
VDE tested No
Brand Stahlwille
Weight per piece (g) 92
Commodity code
Model 45 24
Type Socket

Article numbers

Article number G0330.240.001
EAN 4018754149148
UBB 500500093108
UNSPSC 27111704
Manufacturer article nr  02010024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.