text.skipToContent text.skipToNavigation

Bahco Socket 21mm Hex 1/2" Drive 39mm


Article number
Wrench width (mm) 21
Length (m) 39
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Bahco
Packed per 1

Specifications

Wrench width (mm) 21
Length (m) 39
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Bahco
Weight per piece (g) 102
Commodity code
Type Socket

Article numbers

Article number S5836.210.001
EAN 7314153009852
UBB 500502938565
UNSPSC 27111704
Manufacturer article nr  SBS80-21

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.