text.skipToContent text.skipToNavigation

Bahco Socket 11mm Hex 1/4" Drive 25mm


Article number
Wrench width (mm) 11
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Bahco
Packed per 1

Specifications

Wrench width (mm) 11
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Bahco
Weight per piece (g) 18
Commodity code
Type Socket

Article numbers

Article number S5835.110.001
EAN 7314153009623
UBB 500503032343
UNSPSC 27111704
Manufacturer article nr  SBS60-11

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.