text.skipToContent text.skipToNavigation

Bahco Short Measuring Tapes with ABS Grip Compact Class-I


Blade width 13 mm and 16 mm.Push button to lock blade.Class I accuracy according to MID directive.Slim tape.Blade tip including hole to measure from a nail position.Blade stopper built in, to reduce recoil impacts.Removable belt clip.ABS plastic case, highly resistant to impacts

Article number 1O507643
Tape width (mm)
Length (m)
Weight 100
Digital indication No
Magnetic No
Packed per 1

Specifications

Tape width (mm) 13
Length (m) 3
Weight 100
Digital indication No
Magnetic No
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Bahco
Weight per piece (g) 2131
Commodity code

Description

Blade width 13 mm and 16 mm.Push button to lock blade.Class I accuracy according to MID directive.Slim tape.Blade tip including hole to measure from a nail position.Blade stopper built in, to reduce recoil impacts.Removable belt clip.ABS plastic case, highly resistant to impacts

Article numbers

Article number 1O507643
EAN 7314150330843
UBB 500696901916
UNSPSC 27110000
Manufacturer article nr  MTC-3-13-C1
Do not close this page. This message will disappear, when the page is fully loaded.