text.skipToContent text.skipToNavigation

Wera 160 iS/7 Rack Screwdriver set Kraftform Plus Series 100, single-pole phase tester and rack. With reduced blade diameter, 7 pieces


Article number 0Z277615
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Total number of tools 7
Grip design Other
Packed per 1

Specifications

Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Total number of tools 7
Grip design Other
Brand Wera
Weight per piece (g) 713
Commodity code
Model 160 IS/7
Type Screwdriver Set

Article numbers

Article number 0Z277615
EAN 4013288160713
UBB 500643273690
UNSPSC 27111728
Manufacturer article nr  05006480001
Do not close this page. This message will disappear, when the page is fully loaded.