text.skipToContent text.skipToNavigation

Bahco Round Chainsaw Files - 12 x 1 Pck


Round chainsaw file for sharpening of the cutting tooth on the saw chain.Each file is packed in a skin pack which can be reused as a protective sleeve.Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance

Article number S5326.063.200
Shape Round
Total length (mm) 200
Blade diameter (mm) 6.3
Brand Bahco
Weight per piece (g) 40
Packed per 12
Full Box only

Specifications

Shape Round
Total length (mm) 200
Blade diameter (mm) 6.3
Brand Bahco
Weight per piece (g) 40
Commodity code

Description

Round chainsaw file for sharpening of the cutting tooth on the saw chain.Each file is packed in a skin pack which can be reused as a protective sleeve.Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance

Article numbers

Article number S5326.063.200
EAN 7311518152406
UBB 203135025187
UNSPSC 27111900
Manufacturer article nr  168-8-6.3-1P
Do not close this page. This message will disappear, when the page is fully loaded.