text.skipToContent text.skipToNavigation

Bahco Round Chainsaw Files - 12 x 1 Pck


Article number S5326.035.150
Total length (mm) 150
Blade length (mm) 150
Blade diameter (mm) 3.5
Brand Bahco
Weight per piece (g) 11
Commodity code
Type Round Chainsaw File
Packed per 12
Full Box only

Specifications

Total length (mm) 150
Blade length (mm) 150
Blade diameter (mm) 3.5
Brand Bahco
Weight per piece (g) 11
Commodity code
Type Round Chainsaw File

Article numbers

Article number S5326.035.150
EAN 7311518152345
UBB 400135554188
UNSPSC 27111900
Manufacturer article nr  168-6-3.5-1P
Do not close this page. This message will disappear, when the page is fully loaded.