text.skipToContent text.skipToNavigation

Ruko Carbide burr, shape B, cylindrical (ZYAS) with end teeth, Ø 8.0 mm


Article number 1X996060
Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 8
Head form according to DIN 8032 ZYA-S
Brand Ruko
Weight per piece (g) 29
Packed per 1

Specifications

Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 8
Head form according to DIN 8032 ZYA-S
Brand Ruko
Weight per piece (g) 29
Commodity code

Article numbers

Article number 1X996060
EAN 4007140090379
UBB 500513985639
UNSPSC 23251706
Manufacturer article nr  116016
Do not close this page. This message will disappear, when the page is fully loaded.