text.skipToContent text.skipToNavigation

Bahco Rotary burr HSSG-E E1625M

Specifications

Working length (mm) 25
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for brass Yes
Suitable for nonferrous metals Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 TRE
Brand Bahco
Commodity code

Description

HSS rotary burrs, oval

Article numbers

Article number S5467.001.585
EAN 7311518023553
UBB 203203099643
UNSPSC 23251706
Manufacturer article nr  HSSG-E1625M
Do not close this page. This message will disappear, when the page is fully loaded.