text.skipToContent text.skipToNavigation

Ruko Tungsten carbide rotary burr, shape L, round cone (KEL), Ø 8.0 mm


Article number 8X689075
Total length (mm) 70
Working length (mm) 25
Diameter cutter (mm) 8
Head form according to DIN 8032 KEL
Brand Ruko
Weight per piece (g) 29
Commodity code
Packed per 1

Specifications

Total length (mm) 70
Working length (mm) 25
Diameter cutter (mm) 8
Head form according to DIN 8032 KEL
Brand Ruko
Weight per piece (g) 29
Commodity code

Article numbers

Article number 8X689075
EAN 4007140213495
UBB 500513991579
UNSPSC 23251706
Manufacturer article nr  116234
Do not close this page. This message will disappear, when the page is fully loaded.