text.skipToContent text.skipToNavigation

Ruko Carbide burr, shape D, ball (KUD) Ø 8.0 mm


Article number 8M663314
Total length (mm) 47
Shaft diameter (mm) 6
Working length (mm) 7.2
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD
Brand Ruko
Weight per piece (g) 27
Packed per 1

Specifications

Total length (mm) 47
Shaft diameter (mm) 6
Working length (mm) 7.2
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD
Brand Ruko
Weight per piece (g) 27
Commodity code

Article numbers

Article number 8M663314
EAN 4007140090348
UBB 500513987205
UNSPSC 23251706
Manufacturer article nr  116042
Do not close this page. This message will disappear, when the page is fully loaded.