text.skipToContent text.skipToNavigation

Bahco Rotary burr E 08 16 M 06X

Article number S5491.001.617
Shaft diameter (mm) 6
Working length (mm) 16
Diameter cutter (mm) 8
Head form according to DIN 8032 TRE
Brand Bahco
Commodity code

Specifications

Shaft diameter (mm) 6
Working length (mm) 16
Diameter cutter (mm) 8
Head form according to DIN 8032 TRE
Brand Bahco
Commodity code

Article numbers

Article number S5491.001.617
EAN 7311518035532
UBB 203203107313
UNSPSC 23251706
Manufacturer article nr  E0816M06X
Do not close this page. This message will disappear, when the page is fully loaded.