text.skipToContent text.skipToNavigation

Bahco Rotary burr E 06 14 M 06X

Specifications

Shaft diameter (mm) 6
Working length (mm) 14
Diameter cutter (mm) 6
Head form according to DIN 8032 TRE
Brand Bahco
Commodity code

Description

DIN: TRE Shaping and deburring in, for example, cylinder blocks and tools with complicated forms Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5491.001.593
EAN 7311518035488
UBB 400208282204
UNSPSC 23251706
Manufacturer article nr  E0614M06X
Do not close this page. This message will disappear, when the page is fully loaded.