text.skipToContent text.skipToNavigation

Dormer Rotary Burr Pointed Tree 19mm 9.6mm Dia HM 6mm Shank Bright Double Cut 64mm


Article number 1Q374810
Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Diameter cutter (mm) 9.6
Head form according to DIN 8032 SPG
Brand Dormer
Weight per piece (g) 30
Packed per 1

Specifications

Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Diameter cutter (mm) 9.6
Head form according to DIN 8032 SPG
Brand Dormer
Weight per piece (g) 30
Commodity code
Model P813
Type Rotary Burr

Article numbers

Article number 1Q374810
EAN 7320760687987
UBB 500632438643
UNSPSC 23251706
Manufacturer article nr  P8139.6X6.0
Do not close this page. This message will disappear, when the page is fully loaded.