text.skipToContent text.skipToNavigation

Bahco Metric Deep Offset Double Ring End Wrenches with Chrome Finish


12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article number
Length (m) 190
Wrench size large (mm) 13
Wrench size small (mm) 10
Low spark model No
Point count 12
Packed per 1

Specifications

Length (m) 190
Wrench size large (mm) 13
Wrench size small (mm) 10
Low spark model No
Point count 12
Brand Bahco
Weight per piece (g) 120
Commodity code
Model 2M
Type Offset Ring Wrench

Description

12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Better accessibility.Optimised legibility and identification with high-clarity imprint.Standards: ISO 1085, ISO 10104 and DIN 838

Article numbers

Article number L5030.010.013
EAN 7314151001513
UBB 203120588199
UNSPSC 27111743
Manufacturer article nr  2M-10-13

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.