text.skipToContent text.skipToNavigation

Wera 8006 C Zyklop Hybrid Ratchet with switch lever and 1/2" drive, 1/2" x 281 mm


Article number 7C168692
Height 34
Length (m) 281
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Packed per 1

Specifications

Height 34
Length (m) 281
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 5
Reversible Yes
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Weight per piece (g) 513
Commodity code
Type Reversible Ratchet

Article numbers

Article number 7C168692
EAN 4013288184214
UBB 500643577884
UNSPSC 27111711
Manufacturer article nr  05003780001
Do not close this page. This message will disappear, when the page is fully loaded.