text.skipToContent text.skipToNavigation

Bahco Pry Bar Crowfoots with Precise End


250 mm length.High performance alloy steel.Full polished steel surface with brilliant chrome finishing.Suitable for tight spaces.Use for demolition works.Retail packed on a blister card.Sold in retail packaging with code CFP250.Sold in 12 pieces display with code CFP250-DISP.Sold in 12 piece display with code CFP250-DISP

Article number 7E277232
Length (mm) 250
Brand Bahco
Weight per piece (g) 81
Commodity code
Packed per 1

Specifications

Length (mm) 250
Brand Bahco
Weight per piece (g) 81
Commodity code

Description

250 mm length.High performance alloy steel.Full polished steel surface with brilliant chrome finishing.Suitable for tight spaces.Use for demolition works.Retail packed on a blister card.Sold in retail packaging with code CFP250.Sold in 12 pieces display with code CFP250-DISP.Sold in 12 piece display with code CFP250-DISP

Article numbers

Article number 7E277232
EAN 7314150400669
UBB 500696877264
UNSPSC 27110000
Manufacturer article nr  CFP250
Do not close this page. This message will disappear, when the page is fully loaded.