text.skipToContent text.skipToNavigation

Bahco Non-Sparking Reversible Ratchets Copper Beryllium


Made of copper beryllium.45 tooth gearing reversible ratchets.Knurled handle.Produced according to ISO 3315 / DIN 3122.Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark.Anti-magnetic and highly corrosion resistant

Article number 0B265471
Insulated No
Height 43
Weight 710
Head diameter (mm) 50
Antimagnetic Yes
Packed per 1

Specifications

Insulated No
Height 43
Weight 710
Head diameter (mm) 50
Antimagnetic Yes
Length (m) 245
Isolation protection 1000 V No
Material Beryllium copper
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 9
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Bahco
Weight per piece (g) 968
Commodity code

Description

Made of copper beryllium.45 tooth gearing reversible ratchets.Knurled handle.Produced according to ISO 3315 / DIN 3122.Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark.Anti-magnetic and highly corrosion resistant

Article numbers

Article number 0B265471
EAN 7314150356669
UBB 500696919181
UNSPSC 27110000
Manufacturer article nr  NSB242-16
Do not close this page. This message will disappear, when the page is fully loaded.