text.skipToContent text.skipToNavigation

Bahco Multipurpose Aluminium Pipe Wrenches


One-handed multipurpose pipe wrenches.Anti-corrosion treated high strength aluminium alloy body.Comfortable to use.Lightweight yet strong aluminium construction.Self-clamping for ease of use.Strong special forged jaws.Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Article number 8J900013
Chucking range (mm) 89 - 89
Brand Bahco
Commodity code
Packed per 1

Specifications

Chucking range (mm) 89 - 89
Brand Bahco
Commodity code

Description

One-handed multipurpose pipe wrenches.Anti-corrosion treated high strength aluminium alloy body.Comfortable to use.Lightweight yet strong aluminium construction.Self-clamping for ease of use.Strong special forged jaws.Standards: US Norm GGG-W-651, Type I Class B, UNE 16554

Article numbers

Article number 8J900013
EAN 7314150133208
UBB 500652512384
UNSPSC 27110000
Manufacturer article nr  380-24
Do not close this page. This message will disappear, when the page is fully loaded.