text.skipToContent text.skipToNavigation

Bahco Metric Tubular Double Head Socket Wrench


Article number
Length (m) 213
Wrench size large (mm) 41
Wrench size small (mm) 36
Brand Bahco
Weight per piece (g) 730
Commodity code
Model 1936M
Packed per 1

Specifications

Length (m) 213
Wrench size large (mm) 41
Wrench size small (mm) 36
Brand Bahco
Weight per piece (g) 730
Commodity code
Model 1936M
Type Socket Wrench

Article numbers

Article number L5580.036.041
EAN 7314151830205
UBB 203120610522
UNSPSC 27111708
Manufacturer article nr  1936M-36-41

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.