text.skipToContent text.skipToNavigation

Bahco Metric Tubular Double Head Socket Wrench


Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article number
Length (m) 192
Wrench size large (mm) 28
Wrench size small (mm) 25
Brand Bahco
Weight per piece (g) 380
Packed per 1

Specifications

Length (m) 192
Wrench size large (mm) 28
Wrench size small (mm) 25
Brand Bahco
Weight per piece (g) 380
Commodity code
Model 1936M
Type Socket Wrench

Description

Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article numbers

Article number L5580.025.028
EAN 7314151830199
UBB 203120610456
UNSPSC 27111708
Manufacturer article nr  1936M-25-28

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.