text.skipToContent text.skipToNavigation

Bahco Metric Tubular Double Head Socket Wrench


Article number
Length (m) 162
Wrench size large (mm) 22
Wrench size small (mm) 20
Brand Bahco
Weight per piece (g) 215
Commodity code
Packed per 1

Specifications

Length (m) 162
Wrench size large (mm) 22
Wrench size small (mm) 20
Brand Bahco
Weight per piece (g) 215
Commodity code

Article numbers

Article number L5580.020.022
EAN 7314151830151
UBB 203120609979
UNSPSC 27111708
Manufacturer article nr  1936M-20-22

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.