text.skipToContent text.skipToNavigation

Bahco Metric Tubular Double Head Socket Wrench


Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article number
Surface protection Other
Length (m) 102
Wrench size large (mm) 7
Brand Bahco
Weight per piece (g) 25
Packed per 1

Specifications

Surface protection Other
Length (m) 102
Wrench size large (mm) 7
Brand Bahco
Weight per piece (g) 25
Commodity code
Model 1936M
Type Socket Wrench

Description

Tubular, straight.Chrome plated micro-matte finishing provides high quality surface.Special steel of chrome-molybdenum.Standards: DIN 896-B

Article numbers

Article number L5580.006.007
EAN 7314151051389
UBB 203120131370
UNSPSC 27111708
Manufacturer article nr  1936M-6-7

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.