text.skipToContent text.skipToNavigation

Bahco Metric Single Open End Wrenches with Phosphate Finish


Single open end wrench.Open end angle of 15°.Phosphate finish.Standard alloy steel.Standards: ISO 3318 and DIN 894

Article number
Surface protection Other
Length (mm) 274
Wrench size large (mm) 32
Single wrench model Yes
Low spark model No
Packed per 1

Specifications

Surface protection Other
Length (mm) 274
Wrench size large (mm) 32
Single wrench model Yes
Low spark model No
VDE tested No
Brand Bahco
Weight per piece (g) 320
Commodity code

Description

Single open end wrench.Open end angle of 15°.Phosphate finish.Standard alloy steel.Standards: ISO 3318 and DIN 894

Article numbers

Article number L8513.320.001
EAN 7314151833152
UBB 203120615406
UNSPSC 27111726
Manufacturer article nr  894M-32

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.