text.skipToContent text.skipToNavigation

Bahco Metric Ratcheting Ring Wrenches with Chrome Finish


Article number
Length (m) 230
Wrench size large (mm) 19
Wrench size small (mm) 18
Ratcheting model Yes
Point count 12
Brand Bahco
Weight per piece (g) 210
Packed per 1

Specifications

Length (m) 230
Wrench size large (mm) 19
Wrench size small (mm) 18
Ratcheting model Yes
Point count 12
Brand Bahco
Weight per piece (g) 210
Commodity code

Article numbers

Article number L5492.018.019
EAN 7314153014559
UBB 500511632159
UNSPSC 27111726
Manufacturer article nr  1320RM-18-19

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.