text.skipToContent text.skipToNavigation

Bahco Metric Ratcheting Ring Wrenches with Chrome Finish


5° action angle.Switch for quick change of right and left direction.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel

Article number
Surface protection Chromium-plated
Length (mm) 200
Wrench size large (mm) 17
Wrench size small (mm) 16
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 200
Wrench size large (mm) 17
Wrench size small (mm) 16
Single wrench model No
Ratcheting model Yes
Point count 12
Brand Bahco
Weight per piece (g) 170
Commodity code
Model 1320RM
Type Ring Wrench

Description

5° action angle.Switch for quick change of right and left direction.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel

Article numbers

Article number L5492.016.017
EAN 7314153014542
UBB 500511632076
UNSPSC 27111726
Manufacturer article nr  1320RM-16-17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.