text.skipToContent text.skipToNavigation

Bahco Metric Ratcheting Ring Wrenches with Chrome Finish


5° action angle.Switch for quick change of right and left direction.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel

Article number 2H947317
Surface protection Chromium-plated
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Ratcheting model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Ratcheting model Yes
Point count 12
Brand Bahco
Weight per piece (g) 43
Commodity code
Model 1320RM

Description

5° action angle.Switch for quick change of right and left direction.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel

Article numbers

Article number 2H947317
EAN 7314150359196
UBB 500696976595
UNSPSC 27110000
Manufacturer article nr  1320RM-17-19
Do not close this page. This message will disappear, when the page is fully loaded.