text.skipToContent text.skipToNavigation

Bahco Metric Offset Combination Wrenches with Chrome Finish


Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.SB: Retail pack on a plastic info card

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 650
Isolation protection 1000 V No
Low spark model No
Packed per 1

Specifications

Length (m) 394
Wrench width open end (mm) 30
Weight 650
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 30
Head width open end (mm) 64
Head width socket/ring/ratchet (mm) 44.5
Head height open end (mm) 11
Head height socket/ring/ratchet (mm) 18.2
Ratcheting model No
Point count 12
VDE tested No
Brand Bahco
Overall length (mm) 370
Weight per piece (g) 727
Commodity code
Model 1952M
Type Combination Wrench

Description

Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.SB: Retail pack on a plastic info card

Article numbers

Article number L5615.300.001
EAN 7314151057404
UBB 203120126008
UNSPSC 27111726
Manufacturer article nr  1952M-30

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.