text.skipToContent text.skipToNavigation

Bahco Metric Offset Combination Wrenches with Chrome Finish


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 300
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 295
Wrench width open end (mm) 22
Weight 300
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 22
Head width open end (mm) 48
Head width socket/ring/ratchet (mm) 35
Head height open end (mm) 9.1
Head height socket/ring/ratchet (mm) 14.6
Ratcheting model No
Point count 12
VDE tested No
Brand Bahco
Overall length (mm) 265
Weight per piece (g) 297
Commodity code
Model 1952M
Type Combination Wrench

Article numbers

Article number L5615.220.001
EAN 7314151057336
UBB 203120125273
UNSPSC 27111726
Manufacturer article nr  1952M-22

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.