text.skipToContent text.skipToNavigation

Bahco Metric Offset Combination Wrenches with Chrome Finish


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 13
Point count 12
Brand Bahco
Weight per piece (g) 68
Packed per 1

Specifications

Length (m) 170
Wrench width open end (mm) 13
Low spark model No
Wrench width socket/ring/ratchet (mm) 13
Point count 12
Brand Bahco
Weight per piece (g) 68
Commodity code
Model 1952M
Type Combination Wrench

Article numbers

Article number L5615.130.001
EAN 7314151057244
UBB 203120124367
UNSPSC 27111726
Manufacturer article nr  1952M-13

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.