text.skipToContent text.skipToNavigation

Bahco Metric Flat Combination Wrenches with Chrome Finish


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 26
Point count 12
Brand Bahco
Weight per piece (g) 270
Packed per 1

Specifications

Length (m) 290
Wrench width open end (mm) 26
Low spark model No
Wrench width socket/ring/ratchet (mm) 26
Point count 12
Brand Bahco
Weight per piece (g) 270
Commodity code
Model 111M
Type Combination Wrench

Article numbers

Article number L8310.260.001
EAN 7314151828813
UBB 203120088141
UNSPSC 27111726
Manufacturer article nr  111M-26

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.