text.skipToContent text.skipToNavigation

Bahco Metric Flat Combination Wrenches with Chrome Finish


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 21
Point count 12
Brand Bahco
Weight per piece (g) 150
Packed per 1

Specifications

Length (m) 250
Wrench width open end (mm) 21
Low spark model No
Wrench width socket/ring/ratchet (mm) 21
Point count 12
Brand Bahco
Weight per piece (g) 150
Commodity code

Article numbers

Article number L8310.210.001
EAN 7314151828769
UBB 203120087648
UNSPSC 27111726
Manufacturer article nr  111M-21

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.