text.skipToContent text.skipToNavigation

Bahco Metric Flat Combination Wrenches with Chrome Finish


Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.SB: retail pack on a plastic info card

Article number
Length (mm)
Show all
Wrench width open end (mm)
Show all
Surface protection Other
Low spark model No
Wrench width socket/ring/ratchet (mm) 12
Packed per 1

Specifications

Length (mm) 160
Wrench width open end (mm) 12
Surface protection Other
Low spark model No
Wrench width socket/ring/ratchet (mm) 12
Point count 12
Brand Bahco

Description

Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.SB: retail pack on a plastic info card

Article numbers

Article number L8310.120.001
EAN 7314151828677
UBB 203120086731
UNSPSC 27111726
Manufacturer article nr  111M-12

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.