text.skipToContent text.skipToNavigation

Bahco Metric Flat Combination Wrench Set - 26 Pcs/Pouch

Article number
Total number of tools 26
Number of combination spanners 26
Brand Bahco
Weight per piece (g) 4355
Commodity code

Specifications

Total number of tools 26
Number of combination spanners 26
Brand Bahco
Weight per piece (g) 4355
Commodity code
Model 111M
Type Combination Wrench Set

Description

Set includes 26 pieces: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 and 32 mm.Metric sizes.Patented U-shaped shank design.Open end angle 15° with a slimmer head for improved accessibility.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.Available in black plastic pouch

Article numbers

Article number L8314.001.835
EAN 7314151828929
UBB 203120085907
UNSPSC 27111703
Manufacturer article nr  111M/26T

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.