text.skipToContent text.skipToNavigation

Bahco Metric Double Open End Wrenches with Chrome Finish


This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article number
Length (m) 240
Wrench size large (mm) 23
Wrench size small (mm) 21
Low spark model No
Brand Bahco
Packed per 1

Specifications

Length (m) 240
Wrench size large (mm) 23
Wrench size small (mm) 21
Low spark model No
Brand Bahco
Weight per piece (g) 230
Commodity code

Description

This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article numbers

Article number L8015.021.023
EAN 7314151832292
UBB 203120066360
UNSPSC 27111726
Manufacturer article nr  6M-21-23

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.