text.skipToContent text.skipToNavigation

Bahco Metric Double Open End Wrenches with Chrome Finish


Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article number
Surface protection Chromium-plated
Length (mm) 201
Wrench size large (mm) 17
Wrench size small (mm) 16
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 201
Wrench size large (mm) 17
Wrench size small (mm) 16
Single wrench model No
Low spark model No
Brand Bahco
Weight per piece (g) 114
Commodity code
Model 6M
Type Open End Wrench

Description

Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article numbers

Article number L8015.016.017
EAN 7314151832216
UBB 203120065529
UNSPSC 27111726
Manufacturer article nr  6M-16-17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.