text.skipToContent text.skipToNavigation

Bahco Metric Double Open End Wrenches with Chrome Finish


This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article number
Length (m) 122
Wrench size large (mm) 8
Wrench size small (mm) 7
Low spark model No
Brand Bahco
Packed per 1

Specifications

Length (m) 122
Wrench size large (mm) 8
Wrench size small (mm) 7
Low spark model No
Brand Bahco
Weight per piece (g) 21
Commodity code

Description

This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article numbers

Article number L8015.007.008
EAN 7314151832063
UBB 203120063961
UNSPSC 27111726
Manufacturer article nr  6M-7-8

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.