text.skipToContent text.skipToNavigation

Bahco Metric Deep Offset Heavy Duty Ring End Wrenches


Article number
Length (m) 300
Wrench size large (mm) 55
Low spark model No
Point count 12
Brand Bahco
Weight per piece (g) 1570
Commodity code
Packed per 1

Specifications

Length (m) 300
Wrench size large (mm) 55
Low spark model No
Point count 12
Brand Bahco
Weight per piece (g) 1570
Commodity code
Model 310M
Type Offset Ring Wrench

Article numbers

Article number L5495.550.001
EAN 7314151829704
UBB 203120608492
UNSPSC 27111743
Manufacturer article nr  310M-55

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.