text.skipToContent text.skipToNavigation

Bahco Long Measuring Tapes with Steel Blade


Blade width 10 and 13 mm.Class II accuracy.Steel tape.Belt clip.Tape withstands a pulling force of 500 kg.Easy to rewind

Article number 4U662459
Tape width (mm)
Length (m)
Weight 310
Material Steel
Imperial graduation No
Packed per 1

Specifications

Tape width (mm) 10
Length (m) 20
Weight 310
Material Steel
Imperial graduation No
With brake No
Brand Bahco
Weight per piece (g) 320
Commodity code

Description

Blade width 10 and 13 mm.Class II accuracy.Steel tape.Belt clip.Tape withstands a pulling force of 500 kg.Easy to rewind

Article numbers

Article number 4U662459
EAN 7314150120000
UBB 500652182113
UNSPSC 27110000
Manufacturer article nr  LTG-20
Do not close this page. This message will disappear, when the page is fully loaded.