text.skipToContent text.skipToNavigation

Bahco Lip & spur drill 460CA 4


Lip and Spur drill for drilling in solid wood, chipboard and wood fibre board Made of hardened and tempered, chrome-vanadium steel Precision ground Size range 3 to 20 mm

Article number S5020.040.001
Total length (mm)
Diameter drill (mm)
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 75
Diameter drill (mm) 4
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes

Description

Lip and Spur drill for drilling in solid wood, chipboard and wood fibre board Made of hardened and tempered, chrome-vanadium steel Precision ground Size range 3 to 20 mm

Article numbers

Article number S5020.040.001
EAN 7311518006525
UBB 203153004999
UNSPSC 23241639
Manufacturer article nr  460-4-CA
Do not close this page. This message will disappear, when the page is fully loaded.