text.skipToContent text.skipToNavigation

Bahco Jacket Holders for 1477K Storage HUB Tool Trolleys


The jacquet holder is completely height-adjustable to your needs.Made of steel and coated in a neutral black colour

Article number 1H908387
Colour Black
Width 65
Height 68
Depth 435
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 65
Height 68
Depth 435
Type of accessories/components Other
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Commodity code

Description

The jacquet holder is completely height-adjustable to your needs.Made of steel and coated in a neutral black colour

Article numbers

Article number 1H908387
EAN 7314150369270
UBB 500697002896
UNSPSC 27110000
Manufacturer article nr  1477K-AC17
Do not close this page. This message will disappear, when the page is fully loaded.