text.skipToContent text.skipToNavigation

Bahco Increasing and Reducing Rectangular Connector Adaptors


Allows adapting your wrench to inserts with a smaller or bigger receiver .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches .Torque length is altered and the target torque setting must be calculated

Article number 0R492582
Type of accessories/components Other
Accessories Yes
Brand Bahco
Weight per piece (g) 514
Commodity code
Packed per 1

Specifications

Type of accessories/components Other
Accessories Yes
Brand Bahco
Weight per piece (g) 514
Commodity code

Description

Allows adapting your wrench to inserts with a smaller or bigger receiver .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  .Torque length is altered and the target torque setting must be calculated 

Article numbers

Article number 0R492582
EAN 7314150368204
UBB 500697133733
UNSPSC 27110000
Manufacturer article nr  9A-14
Do not close this page. This message will disappear, when the page is fully loaded.